Zoro Homepage

Quadrate 1 Light Outdoor Wall Sconce, Black & Sand-blast glass

  • Mfr # 573B-BK-LED

  • Zoro # G505836187


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Width
11.25"
Height
11.25"
Length
2.5"
Series
Quadrate
Watts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573B-BK-LED
Zoro #
G505836187
UPC #
685659133257
Country of Origin
China

Dimensions

Width
11.25"
Height
11.25"
Length
2.5"
Canopy Dimensions
8 in x 8 in

Details

Item
Outdoor Wall Sconce
Series
Quadrate
Watts
10
Finish
Black
Housing Material
Aluminium
CRI
CRI> 90
Lamp Included
Yes
Standards
ETL/CETL Certified
Color Temperature
2700K
Bulb Base
LED-Integrated
Delivered Lumens
240
Source Lumens
900
Dimmable
Yes
Style
Modern
Shade Finish
Sand-Blast Glass
Shade Material
Glass
Rated Location
Wet
Number of Lights
1

Description

Accentuate a sophisticated, modern space with this geometric wall sconce with energy-efficient LED illumination. Delivering a soft 2700K color temperature, a sand blasted glass diffuser ensures glowing illumination while a black finish lends a little drama to any decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.