Zoro Homepage

Quadrate 1 Light Outdoor Wall Sconce, Silver & Sand-blast glass

  • Mfr # 573S-SL-LED

  • Zoro # G805836122


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Width
9.25"
Height
9.25"
Length
2.5"
Series
Quadrate
Watts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573S-SL-LED
Zoro #
G805836122
UPC #
685659133240
Country of Origin
China

Dimensions

Width
9.25"
Height
9.25"
Length
2.5"
Canopy Dimensions
6-1/2 in x 6-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Quadrate
Watts
8
Finish
Silver
Lamp Included
Yes
Housing Material
Aluminium
CRI
CRI> 90
Color Temperature
2700K
Standards
ETL/CETL Certified
Bulb Base
LED-Integrated
Shade Finish
Sand-Blast Glass
Rated Location
Wet
Source Lumens
720
Number of Lights
1
Style
Modern
Dimmable
Yes
Shade Material
Glass
Delivered Lumens
237

Description

Silver finish lends a sleek, modern look to this energy-efficient LED wall sconce. Complete with a sand-blasted glass diffuser for a soft glow, the sconce shows off a geometric, layered effect sure to catch the eye.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.