Zoro Homepage

Quadrate 2 Light Outdoor Wall Sconce, Black & Sand-blast glass

  • Mfr # 572B-BK-LED

  • Zoro # G605836087


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Width
11"
Height
11"
Length
2.5"
Series
Quadrate
Watts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572B-BK-LED
Zoro #
G605836087
UPC #
685659133219
Country of Origin
China

Dimensions

Width
11"
Height
11"
Length
2.5"
Canopy Dimensions
8 in x 8 in

Details

Item
Outdoor Wall Sconce
Series
Quadrate
Watts
10
Finish
Black
Color Temperature
2700K
Housing Material
Aluminium
Standards
ETL/CETL Certified
Lamp Included
Yes
CRI
CRI> 90
Shade Material
Glass
Rated Location
Wet
Number of Lights
2
Shade Finish
Sand-Blast Glass
Bulb Base
LED-Integrated
Source Lumens
1800
Style
Modern
Dimmable
Yes
Delivered Lumens
439

Description

Bring energy efficiency to your exterior spaces with this contemporary outdoor LED wall light. Perfect for illuminating a pathway or patio, this light features an intriguing layered silhouette combined with a black finish for crisp, classic appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.