Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quasars Brushed Nickel 1 Light Flush Mount

  • Mfr # 7701F16-BN-LED

  • Zoro # G822842694


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Damp/Wet Rating
Damp
Shade Material
Acrylic
Includes
Installation hardware
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7701F16-BN-LED
Zoro #
G822842694
UPC #
685659213690
Country of Origin
China

Dimensions

Height
3 in
Width
16 in
Length
16 in

Details

Item
Flush Mount
Damp/Wet Rating
Damp
Shade Material
Acrylic
Includes
Installation hardware
Voltage
120 V
Color
Brushed Nickel
Body Material
Steel
Series
Quasars
Shade Finish
White

Description

Generous in scale yet still elegantly slim, this large brushed nickel LED flush mount ceiling light spreads a broad circle of brightness that suits open-plan living rooms and roomy kitchens. The subtle taper of the metal rim and the smooth white diffuser keep the look minimal enough to complement almost any style, from mid-century pieces to classic family furniture. Dim it low for movie nights or bring it up for weekend projects, and the whole space responds, feeling lively when you need focus and relaxed when you finally sit down.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.