Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quasars Brushed Nickel 1 Light Flush Mount

  • Mfr # 7701F20-BN-LED

  • Zoro # G022842708


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Series
Quasars
Includes
Installation hardware
Body Material
Steel
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7701F20-BN-LED
Zoro #
G022842708
UPC #
685659213737
Country of Origin
China

Dimensions

Width
20 in
Height
3 in
Length
20 in

Details

Item
Flush Mount
Voltage
120 V
Series
Quasars
Includes
Installation hardware
Body Material
Steel
Color
Brushed Nickel
Damp/Wet Rating
Damp
Shade Material
Acrylic
Shade Finish
White

Description

Low and sleek, this brushed nickel LED flush mount ceiling light hovers near the ceiling like a slim halo, lending a refined modern presence to kitchens, living rooms, or generous foyers. The broad acrylic surface turns efficient LED power into a wide circle of clarity, bright enough to keep a larger room feeling open and energized while still gentle on the eyes.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.