Quasars Matte Black 1 Light Flush Mount
- Mfr # 7701F16-MB-LED
- Zoro # G222842676
product price:Â
$
254.00
/ea
Free Shipping & Returns
Key Features
Length
16 in
Width
16 in
Voltage
120V
Height
3 in
Includes
Installation hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7701F16-MB-LED
- Zoro #
- G222842676
- UPC #
- 685659213669
- Country of Origin
- China
Dimensions
- Length
- 16 in
- Width
- 16 in
- Height
- 3 in
Details
- Voltage
- 120V
- Item
- Flush Mount
- Includes
- Installation hardware
- Body Material
- Steel
- Color
- Matte Black
- Shade Material
- Acrylic
- Series
- Quasars
- Shade Finish
- White
- Damp/Wet Rating
- Damp
Description
With its deep matte finish and expansive surface of light, this large matte black LED flush mount ceiling light gives modern spaces a confident focal point overhead. The fixture nestles close to the ceiling so even standard-height rooms feel uncluttered, yet it easily brightens bigger gathering spaces like great rooms, bonus rooms, and large bedrooms. Partner it with black cabinet pulls, window frames, or picture frames, and it subtly ties together the room into one cohesive, contemporary scene.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.