Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quasars Modern Gold 1 Light Flush Mount

  • Mfr # 7701F12-MGLD-LED

  • Zoro # G422842698


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Shade Finish
White
Damp/Wet Rating
Damp
Voltage
120 V
Length
12 in
Series
Quasars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7701F12-MGLD-LED
Zoro #
G422842698
UPC #
685659213645
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
3 in

Details

Shade Finish
White
Damp/Wet Rating
Damp
Item
Flush Mount
Color
Modern Gold
Voltage
120 V
Series
Quasars
Shade Material
Acrylic
Includes
Installation hardware
Body Material
Steel

Description

Brushed metal edging turns this modern gold LED flush mount ceiling light into a soft disk of warmth, ideal for spaces where you want a hint of glamour without a chandelier. The shallow silhouette keeps lower ceilings feeling tall, while the bright, even illumination comfortably lights kitchens, kids' rooms, and cozy living areas. Set to a warmer tone for intimate dens or cooler for task-heavy offices, it adapts easily so the room always feels inviting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.