Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quinn Modern Gold 1 Light Semi Flush Mount

  • Mfr # 3046SF15-MGLD-LED

  • Zoro # G222842959


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Voltage
120 V
Fixture Series
Quinn
Shade Finish
White
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3046SF15-MGLD-LED
Zoro #
G222842959
UPC #
685659215366
Country of Origin
China

Dimensions

Width
15 in
Height
13-1/4 in
Length
15 in

Details

Voltage
120 V
Fixture Series
Quinn
Shade Finish
White
Includes
Installation hardware
Shade Color
Modern Gold
Damp/Wet Rating
Damp
Shade Material
Acrylic
Body Material
Iron
Item
Semi Flush Mount

Description

Bring impeccable texture and a hefty dose of mid-century charm to your home's bedroom or den with this modern one-light semi-flush mount ceiling light. Perfect for compact spaces, it offers plenty of dimension with fluted bands and a rich modern gold finish. The shallow drum profile casts bright, diffused illumination with a Z-Lite EZ change LED module that offers dimming capabilities, light color selectability and energy efficiency.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.