Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quinn Modern Gold 3 Light Pendant

  • Mfr # 3046P22-MGLD-LED

  • Zoro # G222842980


product price: $1,052.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Material
Iron
Height
27-3/4 in
Damp/Wet Rating
Damp
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3046P22-MGLD-LED
Zoro #
G222842980
UPC #
685659215328
Country of Origin
China

Dimensions

Height
27-3/4 in
Width
22 in
Length
22 in

Details

Voltage
120 V
Material
Iron
Damp/Wet Rating
Damp
Series
Quinn
Item
Pendant
Shade Material
Acrylic
Includes
Installation hardware
Shade Finish
White
Color
Modern Gold

Description

Fluted bands emphasize the sophistication that radiates from a modern three-light LED pendant. It's a shallow drum silhouette complete with an energy efficient Z-Lite EZ change LED module that's light color selectable and dimmable. The fixture is complete with a rich modern gold finish for pleasing elegance over a seating group or dining table.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.