Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quinn Satin Nickel 1 Light Semi Flush Mount

  • Mfr # 3046SF15-SN-LED

  • Zoro # G322843023


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Voltage
120 V
Shade Material
Acrylic
Height
13-1/4 in
Shade Color
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3046SF15-SN-LED
Zoro #
G322843023
UPC #
685659215373
Country of Origin
China

Dimensions

Height
13-1/4 in
Length
15 in
Width
15 in

Details

Item
Semi Flush Mount
Damp/Wet Rating
Damp
Voltage
120 V
Shade Material
Acrylic
Shade Color
Satin Nickel
Includes
Installation hardware
Body Material
Iron
Shade Finish
White
Fixture Series
Quinn

Description

Fluted bands bring the perfect dose of personality and texture to this mid-century modern one-light semi-flush mount ceiling light. Perfect for a bedroom or breakfast nook, it offers bright style with a satin nickel finish and opaque diffuser for excellent illumination. This fixture is equipped with a Z-Lite EZ change LED module that offers energy efficiency, light color selectability, and dimming capabilities.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.