Zoro Homepage

Quintus 1 Light Mini Pendant, Gloss White

  • Mfr # 442MP-WH

  • Zoro # G505841235


product price: $182.00
/ea
Free Shipping & Returns

Key Features

Height
15.75"
Length
9.25"
Number of Lights
1
Style
modern; urban; metropolitan; contemporary
Finish
Gloss White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442MP-WH
Zoro #
G505841235
UPC #
685659057225
Country of Origin
China

Dimensions

Height
15.75"
Length
9.25"
Width
9.25"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
modern; urban; metropolitan; contemporary
Item
Mini Pendant
Finish
Gloss White
Series
Quintus
Watts
100
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Bulb Base
Medium
Rated Location
Dry

Description

Perfectly spaced and crafted metal wires create the geometric shapes of the Quintus family. These modern lights are available in White, Chrome and Bronze finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.