Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quintus 1 Light Mini Pendant, Gloss White

  • Mfr # 442MP12-WH

  • Zoro # G405841854


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
18.5"
Length
12.25"
Number of Lights
1
Style
modern; urban; metropolitan; contemporary
Finish
Gloss White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442MP12-WH
Zoro #
G405841854
UPC #
685659057195
Country of Origin
China

Dimensions

Height
18.5"
Length
12.25"
Width
12.25"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
modern; urban; metropolitan; contemporary
Item
Mini Pendant
Finish
Gloss White
Dimmable
Yes
Series
Quintus
Material
Steel
Watts
100
Standards
CUL/cETLu
Rated Location
Dry
Bulb Base
Medium

Description

Perfectly spaced and crafted metal wires create the geometric shapes of the Quintus family. These modern lights are available in White, Chrome and Bronze finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.