Zoro Homepage

Quube 1 Light Vanity, Brushed Nickel & Matte Opal

  • Mfr # 2104-1V

  • Zoro # G005835123


product price: $63.99
/ea

Key Features

Height
6.75"
Length
6"
Width
4.25"
Housing Finish
Brushed Nickel
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2104-1V
Zoro #
G005835123
UPC #
685659016932
Country of Origin
China

Dimensions

Height
6.75"
Length
6"
Width
4.25"
Canopy Dimensions
4-1/4 in x 4-1/4 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
1
Style
traditional; architectural
Shade Material
Glass
Housing Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Lamp Watts
100
Series
Quube
Shade Finish
Matte Opal
Rated Location
Damp
Bulb Base
Medium

Description

Rectangular shaped hardware and a complimenting cube shade create a straight contemporary look. This wall sconce is finished in brushed nickel, and includes a matte opal shade. This fixture will add a touch of contemporary to any decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.