Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quube 2 Light Vanity, Chrome & Matte Opal

  • Mfr # 2105-2V

  • Zoro # G305834833


product price: $132.00
/ea
Free Shipping & Returns

Key Features

Height
6.75"
Length
6"
Width
13"
Housing Finish
Chrome
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2105-2V
Zoro #
G305834833
UPC #
685659016987
Country of Origin
China

Dimensions

Height
6.75"
Length
6"
Width
13"
Canopy Dimensions
13 in x 4-1/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
traditional; architectural
Shade Material
Glass
Series
Quube
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
100
Dimmable
Yes
Bulb Base
Medium
Shade Finish
Matte Opal
Rated Location
Damp

Description

Rectangular shaped hardware and complimenting cube shades create a straight contemporary look. This two light vanity is finished in chrome, and includes matte opal shades. This fixture will add a touch of contemporary to any decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.