Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quube 4 Light Vanity, Chrome & Matte Opal

  • Mfr # 2105-4V

  • Zoro # G505834527


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Height
6.75"
Length
6"
Width
30"
Housing Finish
Chrome
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2105-4V
Zoro #
G505834527
UPC #
685659017007
Country of Origin
China

Dimensions

Height
6.75"
Length
6"
Width
30"
Canopy Dimensions
30 in x 4-1/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
traditional; architectural
Shade Material
Glass
Standards
CUL/cETLu
Housing Material
Steel
Series
Quube
Lamp Watts
100
Dimmable
Yes
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Matte Opal

Description

Rectangular shaped hardware and complimenting cube shades create a straight contemporary look. This four light vanity is finished in chrome, and includes matte opal shades. This fixture will add a touch of contemporary to any decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.