Zoro Homepage

Quube 5 Light Vanity, Brushed Nickel & Matte Opal

  • Mfr # 2104-5V

  • Zoro # G005835048


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Height
6.75"
Length
6"
Width
38.5"
Housing Finish
Brushed Nickel
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2104-5V
Zoro #
G005835048
UPC #
685659022353
Country of Origin
China

Dimensions

Height
6.75"
Length
6"
Width
38.5"
Canopy Dimensions
38 in x 4-1/4 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
5
Style
traditional; architectural
Shade Material
Glass
Series
Quube
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
Lamp Watts
100
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Matte Opal

Description

This stylish, five light vanity lamp with its brushed nickel finish and matte opal shades is a tasteful addition to any washroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.