Rainer 4 Light Outdoor Post Mount Fixture, 13.5in. W x 22.75in. H, Black

  • Mfr # 5015PHBS-BK

  • Zoro # G712668670


product price:  $420.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
ETL
Lens Material
Glass
Number of Lamps
4
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015PHBS-BK
Zoro #
G712668670
UPC #
685659196740
Country of Origin
China

Dimensions

Width
13.5 in
Height
22.75 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Standards
ETL
Lens Material
Glass
Number of Lamps
4
Watts
60W
Bulb Type
Candelabra
Series
Rainer
Dimmable
Dimmable
Location Rating
Wet
Frame Material
Aluminum
Shade Finish
Clear Seedy

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.A classic lantern-inspired silhouette and design greets exterior gardens and walkways with ambient illumination as this modern four-light outdoor post mount fixture promises a sophisticated aesthetic. Top a post with this fixture featuring Coastal black painted aluminum with clear seedy glass panels, and a charming candelabra cluster base inside. This dimmable outdoor light tops the post of your choice and raises the level of elegance in a custom outdoor setting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.