Shop Z-LITE
See all product information
Create Account
Rainer 4 Light Outdoor Post Mounted Fixture, 13.5in. W x 116.75in. H, Black
- Mfr # 5015PHBS-536P-BK
- Zoro # G212668705
product price:Â
$
990.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Width
13.5 in
Bulb Type
Candelabra
Watts
60W
Height
116.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5015PHBS-536P-BK
- Zoro #
- G212668705
- UPC #
- 685659202670
- Country of Origin
- China
Dimensions
- Width
- 13.5 in
- Height
- 116.75 in
Details
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Bulb Type
- Candelabra
- Watts
- 60W
- Series
- Rainer
- Lens Material
- Glass
- Dimmable
- Dimmable
- Standards
- ETL
- Number of Lamps
- 4
- Shade Finish
- Clear Seedy
- Frame Material
- Aluminum
- Location Rating
- Wet
Description
Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Bring an iconic vibe to an exterior space with a four-light outdoor post-mounted fixture that embellishes any setting. Its lantern motif is chic and timeless, pairing with a crisp Coastal black and seedy glass panels that bring vintage inspired character and charm to up the curb appeal of your home.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.