Rainer 4 Light Outdoor Post Mounted Fixture, 13.5in. W x 118.25in. H, Black

  • Mfr # 5015PHBR-5011P-BK

  • Zoro # G812668655


product price:  $976.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Type
Candelabra
Series
Rainer
Lens Material
Glass
Width
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5015PHBR-5011P-BK
Zoro #
G812668655
UPC #
685659202526
Country of Origin
China

Dimensions

Width
13.5 in
Height
118.25 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Type
Candelabra
Series
Rainer
Lens Material
Glass
Watts
60W
Dimmable
Dimmable
Number of Lamps
4
Standards
ETL
Frame Material
Aluminum
Shade Finish
Clear Seedy
Location Rating
Wet

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.The iconic lantern design motif of this four-light outdoor post-mounted fixture embellishes any setting. A Coastal black finish aluminum frame and pole are pleasingly smooth, with clear seedy glass panels and a candelabra light mount delivering charming energy and timeless character. Use dimming features to create time-sensitive lighting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.