Rainer 4 Light Outdoor Post Mounted Fixture, 13.5in. W x 118.25in. H, Black
- Mfr # 5015PHBR-519P-BK
- Zoro # G712668656
product price:Â
$
866.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Standards
ETL
Series
Rainer
Number of Lamps
4
Bulb Type
Candelabra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015PHBR-519P-BK
- Zoro #
- G712668656
- UPC #
- 685659202533
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Standards
- ETL
- Series
- Rainer
- Number of Lamps
- 4
- Bulb Type
- Candelabra
- Lens Material
- Glass
- Watts
- 60W
- Dimmable
- Dimmable
- Shade Finish
- Clear Seedy
- Location Rating
- Wet
- Frame Material
- Aluminum
Dimensions
- Width
- 13.5 in
- Height
- 118.25 in
Description
Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Plenty of ambient illumination glows from this four-light outdoor post-mounted fixture embellishes any setting. With a lantern motif and timeless design, it offers a sleek pole and frame made of black finish aluminum, smooth and pleasing, as clear seedy glass panels add a perfect dose of texture. Use dimming features to create just the right ambiance for every occasion and setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.