Rainer 4 Light Outdoor Post Mounted Fixture, 13.5in. W x 98in. H, Black

  • Mfr # 5015PHBR-5012P-BK

  • Zoro # G012668691


product price:  $846.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Type
Candelabra
Lens Material
Glass
Height
98 in
Width
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015PHBR-5012P-BK
Zoro #
G012668691
UPC #
685659202519
Country of Origin
China

Dimensions

Height
98 in
Width
13.5 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Type
Candelabra
Lens Material
Glass
Dimmable
Dimmable
Watts
60W
Standards
ETL
Number of Lamps
4
Series
Rainer
Location Rating
Wet
Shade Finish
Clear Seedy
Frame Material
Aluminum

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Embrace the storied lantern motif of this four-light post-mounted fixture, customizing the sophisticated look of a front or back yard space. It's a dimmable fixture that pairs clear seedy glass panels with a smooth Coastal black finish over aluminum construction, delivering reliable durability to your exterior.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.