Rainer 4 Light Outdoor Post Mounted Fixture, 13.5in. W x 98in. H, Black

  • Mfr # 5015PHBR-567P-BK

  • Zoro # G112668683


product price:  $770.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Type
Candelabra
Lens Material
Glass
Width
13.5 in
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015PHBR-567P-BK
Zoro #
G112668683
UPC #
685659202502
Country of Origin
China

Dimensions

Width
13.5 in
Height
98 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Type
Candelabra
Lens Material
Glass
Standards
ETL
Watts
60W
Dimmable
Dimmable
Series
Rainer
Number of Lamps
4
Shade Finish
Clear Seedy
Frame Material
Aluminum
Location Rating
Wet

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Achieve a fully ambient illumination impact from this four-light outdoor post-mounted fixture that embellishes any setting. With a lantern motif and timeless design, it showcases a smooth Coastal black finish over aluminum construction, ensuring durability in your exterior spaces. Dimming capabilities add versatility.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.