Rainer 4 Light Outdoor Wall Light, 13.5in. W x 23in. H, Black

  • Mfr # 5015B-BK

  • Zoro # G212668620


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Width
13.5 in
Height
23 in
Series
Rainer
Watts
60W
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015B-BK
Zoro #
G212668620
UPC #
685659196689
Country of Origin
China

Dimensions

Width
13.5 in
Height
23 in

Details

Item
Outdoor Wall Light
Series
Rainer
Watts
60W
Lens Material
Glass
Finish
Black
Standards
ETL
Glass Finish
Clear Seedy
Lamp Type
Candelabra
Dimmable
Dimmable
Number of Lights
4
Location Rating
Wet
Frame Material
Aluminum

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.A romantic birdcage motif mixes with the classic lantern design to create a modern four-light outdoor wall light perfect for sprucing up any space. Aluminum framing with a Coastal black painted finish pairs with clear seedy glass, creating an iconic style. This dimmable wall light serves its purpose for illuminating porches, patios, and pool houses.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.