Rainer 5 Light Outdoor Chain Mount Ceiling Fixture, 15.5in. W x 24in. H, Black

  • Mfr # 5015CHXL-BK

  • Zoro # G212668699


product price:  $606.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
15.5 in
Height
24 in
Cord/Wire Length
48 in
Collection
Rainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015CHXL-BK
Zoro #
G212668699
UPC #
685659196719
Country of Origin
China

Dimensions

Width
15.5 in
Height
24 in
Cord/Wire Length
48 in
Chain Length
36 in

Details

Finish
Black
Collection
Rainer
Frame Material
Aluminum
Lamp Type
Candelabra
Number of Lights
5
Dimmable
Dimmable
Features
Sloped Ceiling Compatible
Shade Finish
Clear Seedy
Shade Material
Glass
Location Rating
Damp
Item
Outdoor Chain Mount Ceiling Fixture
Watts
60W
Standards
ETL

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Take a traditional look and modernize it with sophistication as you place this five-light outdoor chain mount ceiling fixture in an exterior setting. Its lantern motif is timeless and character-rich, pairing clear seedy glass panels for texture with a chic Coastal black finish that stands the test of time. This fixture is also dimmable for optimal versatility.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products