Rainer 5 Light Outdoor Pier Mounted Fixture, 15.5in. W x 28.5in. H, Black

  • Mfr # 5015PHXLS-SQPM-BK

  • Zoro # G912668623


product price:  $644.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
60W
Dimmable
Dimmable
Number of Lamps
5
Series
Rainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015PHXLS-SQPM-BK
Zoro #
G912668623
UPC #
685659202687
Country of Origin
China

Dimensions

Width
15.5 in
Height
28.5 in

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
60W
Dimmable
Dimmable
Number of Lamps
5
Series
Rainer
Standards
ETL
Lens Material
Glass
Bulb Type
Candelabra
Location Rating
Wet
Frame Material
Aluminum
Shade Finish
Clear Seedy

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Choose this five-light outdoor pier-mounted fixture that brings a sophisticated look with artisan influence. Illuminate gardens and walkways with this dimmable fixture, which boasts a Coastal black finish paired with clear seedy glass that adds a touch of craftsmanship and vintage charm.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.