Rainer 5 Light Outdoor Post Mounted Fixture, 15.5in. W x 109.5in. H, Black

  • Mfr # 5015PHXLR-564P-BK

  • Zoro # G412668604


product price:  $1,224.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Dimmable
Watts
60W
Standards
ETL
Width
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015PHXLR-564P-BK
Zoro #
G412668604
UPC #
685659202595
Country of Origin
China

Dimensions

Width
15.5 in
Height
109.5 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Dimmable
Watts
60W
Standards
ETL
Series
Rainer
Number of Lamps
5
Lens Material
Glass
Bulb Type
Candelabra
Frame Material
Aluminum
Location Rating
Wet
Shade Finish
Clear Seedy

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.A charming village vibe is modern and fresh as this five-light outdoor post-mounted fixture upgrades a front or back yard. It showcases a lantern profile and gently contoured pole, with a Coastal black finish over aluminum for sleek, smooth appeal. It's dimmable, adding flexibility to lighting options in a walkway or in your land and hardscaping.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.