Rainer 5 Light Outdoor Post Mounted Fixture, 15.5in. W x 120in. H, Black

  • Mfr # 5015PHXLS-536P-BK

  • Zoro # G212668613


product price:  $1,138.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Type
Candelabra
Watts
60W
Dimmable
Dimmable
Series
Rainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015PHXLS-536P-BK
Zoro #
G212668613
UPC #
685659202694
Country of Origin
China

Dimensions

Width
15.5 in
Height
120 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Type
Candelabra
Watts
60W
Dimmable
Dimmable
Series
Rainer
Lens Material
Glass
Standards
ETL
Number of Lamps
5
Shade Finish
Clear Seedy
Location Rating
Wet
Frame Material
Aluminum

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Instill authenticity in a vintage inspired exterior space with this five-light outdoor post mount light fixture. Its lantern silhouette is gently tapered, featuring clear seedy glass panels and a candelabra cluster within for a hint of romance. A sleek post and its frame feature a black finish for smooth durability and reliable performance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.