Rainer 5 Light Outdoor Post Mounted Fixture, 15.5in. W x 122in. H, Black

  • Mfr # 5015PHXLR-5010P-BK

  • Zoro # G812668662


product price:  $1,254.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Type
Candelabra
Series
Rainer
Standards
ETL
Width
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015PHXLR-5010P-BK
Zoro #
G812668662
UPC #
685659202601
Country of Origin
China

Dimensions

Width
15.5 in
Height
122 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Type
Candelabra
Series
Rainer
Standards
ETL
Lens Material
Glass
Number of Lamps
5
Watts
60W
Dimmable
Dimmable
Location Rating
Wet
Frame Material
Aluminum
Shade Finish
Clear Seedy

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.This five-light outdoor post-mounted fixture embellishes any setting as it offers soft, glowing illumination. Coastal black finishing complements aluminum construction, while seedy glass panels create the right dose of dimension and vintage depth. It's a dimmable fixture, ideal for setting the right ambiance in your gardens and landscaping.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.