Rainer 5 Light Outdoor Post Mounted Fixture, 15.5in. W x 145.5in. H, Black

  • Mfr # 5015PHXLR-5009P120-B

  • Zoro # G912668654


product price:  $878.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Dimmable
Lens Material
Glass
Height
145.5 in
Width
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015PHXLR-5009P120-B
Zoro #
G912668654
UPC #
685659202564
Country of Origin
China

Dimensions

Height
145.5 in
Width
15.5 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Dimmable
Lens Material
Glass
Bulb Type
Candelabra
Standards
ETL
Number of Lamps
5
Series
Rainer
Watts
60W
Shade Finish
Clear Seedy
Location Rating
Wet
Frame Material
Aluminum

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Raise the elegance of an outdoor space with a five-light outdoor post-mounted fixture that embellishes any setting. With a lantern motif and clean line pole silhouette, it offers Coastal black finish aluminum construction, smooth and pleasing, paired with clear seedy glass panels and a candelabra light mount for a romantic finishing touch. Use dimming capabilities to create the perfect ambiance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.