Rainer 5 Light Outdoor Wall Light, 15.5in. W x 27in. H, Black

  • Mfr # 5015XL-BK

  • Zoro # G512668665


product price: $624.00
/ea
Free Shipping & Returns

Key Features

Width
15.5 in
Height
27 in
Series
Rainer
Watts
60W
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015XL-BK
Zoro #
G512668665
UPC #
685659196696
Country of Origin
China

Dimensions

Width
15.5 in
Height
27 in

Details

Item
Outdoor Wall Light
Series
Rainer
Watts
60W
Lens Material
Glass
Finish
Black
Standards
ETL
Lamp Type
Candelabra
Glass Finish
Clear Seedy
Dimmable
Dimmable
Location Rating
Wet
Number of Lights
5
Frame Material
Aluminum

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Blending a classic lantern motif and a bird cage design, this modern five-light outdoor wall light is perfect for sprucing up any setting. Seeded glass panels nestle into aluminum framing with a Coastal black painted finish, creating an iconic style. This dimmable wall light serves up stylish illumination perfect for patios, porches and other exterior spaces.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.