Rainer 6 Light Outdoor Chain Mount Ceiling Fixture, 17.5in. W x 28in. H, Black

  • Mfr # 5015CHXXL-BK

  • Zoro # G912668708


product price:  $834.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
17.5 in
Height
28 in
Features
Sloped Ceiling Compatible
Cord/Wire Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015CHXXL-BK
Zoro #
G912668708
UPC #
685659196726
Country of Origin
China

Dimensions

Width
17.5 in
Height
28 in
Cord/Wire Length
48 in
Chain Length
36 in

Details

Finish
Black
Item
Outdoor Chain Mount Ceiling Fixture
Features
Sloped Ceiling Compatible
Dimmable
Dimmable
Shade Finish
Clear Seedy
Shade Material
Glass
Watts
60W
Collection
Rainer
Lamp Type
Candelabra
Standards
ETL
Frame Material
Aluminum
Location Rating
Damp
Number of Lights
6

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Update a timeless traditional look with this six-light outdoor chain mount ceiling fixture. Its birdcage-inspired design assumes the lantern motif, with seeded glass panels and Coastal black painted aluminum giving way to romantic candelabra bulb mounts inside. This dimmable fixture is an ideal solution for outdoor lighting challenges.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.