Rainer 6 Light Outdoor Post Mount Fixture, 17.5in. W x 30in. H, Black

  • Mfr # 5015PHXXLS-BK

  • Zoro # G512668603


product price:  $788.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Dimmable
Number of Lamps
6
Standards
ETL
Bulb Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015PHXXLS-BK
Zoro #
G512668603
UPC #
685659196788
Country of Origin
China

Dimensions

Height
30 in
Width
17.5 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Dimmable
Dimmable
Number of Lamps
6
Standards
ETL
Bulb Type
Candelabra
Lens Material
Glass
Watts
60W
Series
Rainer
Shade Finish
Clear Seedy
Location Rating
Wet
Frame Material
Aluminum

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Make a difference in a custom exterior space with lighting from an elegant source. A classic lantern silhouette gives life to exterior gardens and walkways, as this modern six-light outdoor post mount fixture promises a sophisticated aesthetic. This fixture, featuring Coastal black painted aluminum with clear seedy glass panels, adds a charming candelabra cluster base inside for a romantic finishing touch.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.