
Rainer 6 Light Outdoor Post Mounted Fixture, 17.5in. W x 113.5in. H, Black
Mfr # 5015PHXXLR-564P-BK
Zoro # G912668715
product price:Â $1,444.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Series
Rainer
Watts
60W
Dimmable
Dimmable
Lens Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5015PHXXLR-564P-BK
Zoro #
G912668715
UPC #
685659202625
Country of Origin
China
Dimensions
Height
113.5 in
Width
17.5 in
Details
Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Rainer
Watts
60W
Dimmable
Dimmable
Lens Material
Glass
Bulb Type
Candelabra
Number of Lamps
6
Standards
ETL
Location Rating
Wet
Frame Material
Aluminum
Shade Finish
Clear Seedy
Description
Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Updated village charm is modern and fresh as this six-light outdoor post-mounted fixture enhances your curated landscaping. It pairs a stacked pole profile with a lantern-inspired light on top, complete with a Coastal black finish on aluminum. Seedy glass adds the perfect dose of vintage depth and texture, while a candelabra light cluster adds a call-back to a bygone era.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.