Rainer 6 Light Outdoor Post Mounted Fixture, 17.5in. W x 126in. H, Black

  • Mfr # 5015PHXXLR-511P-BK

  • Zoro # G612668657


product price:  $2,395.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
60W
Height
126 in
Dimmable
Dimmable
Bulb Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015PHXXLR-511P-BK
Zoro #
G612668657
UPC #
685659202656
Country of Origin
China

Dimensions

Height
126 in
Width
17.5 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
60W
Dimmable
Dimmable
Bulb Type
Candelabra
Standards
ETL
Number of Lamps
6
Lens Material
Glass
Series
Rainer
Frame Material
Aluminum
Shade Finish
Clear Seedy
Location Rating
Wet

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Illuminate a custom exterior space with romance as this six-light outdoor post-mounted fixture enhances front or back landscaping. Its gently contoured pole silhouette and lantern motif showcase black finish aluminum, creating a smooth look and feel. The lantern is enhanced with clear seedy glass panels and a candelabra light mount that combine to deliver a touch of vintage character to your exterior.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.