Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raphael Sand Black 3 Light Outdoor Pier Mounted Fixture

  • Mfr # 5029PHBR-533PM-BK

  • Zoro # G422843022


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Shade Material
Glass
Shade Finish
Clear Seedy
Color
Sand Black
Series
Raphael
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5029PHBR-533PM-BK
Zoro #
G422843022
UPC #
685659218831
Country of Origin
China

Dimensions

Height
30 in
Width
12 in
Length
12 in

Details

Item
Outdoor Pier Mounted Fixture
Shade Material
Glass
Shade Finish
Clear Seedy
Color
Sand Black
Series
Raphael
Voltage
120 V
Includes
Installation hardware
Material of Construction
Aluminum
Damp/Wet Rating
Wet

Description

Gardens, landscaped areas, and yard spaces welcome this three-light outdoor pier-mounted fixture, an iconic version of classic lantern aesthetics. Dressed up with ornate detail, this elegant light features clear seedy glass panels offering a full view of interior candelabra-style holders. Dim lighting to create mood effects.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.