Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raphael Sand Black 3 Light Outdoor Wall Light

  • Mfr # 5029B-BK

  • Zoro # G022842869


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Series
Raphael
Includes
Installation hardware
Damp/Wet Rating
Wet
Fixture Housing Color
Sand Black
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5029B-BK
Zoro #
G022842869
UPC #
685659214864
Country of Origin
China

Dimensions

Length
13-1/2 in
Width
12 in
Height
30-1/2 in

Details

Series
Raphael
Includes
Installation hardware
Damp/Wet Rating
Wet
Fixture Housing Color
Sand Black
Voltage
120 V
Shade Finish
Clear Seedy
Item
Outdoor Wall Light
Shade Material
Glass
Housing Material
Aluminum

Description

Embellished with ornate detail, this three-light outdoor light offers a classic look of decorative attitude, ideal for creating chic outdoor porches, decks, and outbuildings. Sand black finish aluminum construction delivers a lantern-like frame, tapered and dressed up with stylish detail, and clear seedy glass panels offering a mystical quality. Dimming features are especially useful in exterior settings, adjusting to time-of-day needs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.