Raphael Sand Black 4 Light Outdoor Pier Mounted Fixture
- Mfr # 5029PHXLR-533PM-BK
- Zoro # G622843020
product price:Â
$
726.00
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Material of Construction
Aluminum
Width
14 in
Includes
Installation hardware
Damp/Wet Rating
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5029PHXLR-533PM-BK
- Zoro #
- G622843020
- UPC #
- 685659218909
- Country of Origin
- China
Dimensions
- Width
- 14 in
- Length
- 14 in
- Height
- 35 in
Details
- Item
- Outdoor Pier Mounted Fixture
- Shade Material
- Glass
- Material of Construction
- Aluminum
- Includes
- Installation hardware
- Damp/Wet Rating
- Wet
- Color
- Sand Black
- Voltage
- 120V
- Shade Finish
- Clear Seedy
- Series
- Raphael
Description
Plenty of ambient lighting accompanies this sand black finish aluminum four-light outdoor pier-mounted fixture, a staple in custom yard spaces and landscaped areas. Excess detail is ornate on a lantern roof, with clear seedy glass adding romance and intrigue. Show off candelabra-style light holders that infuse dimmable illumination, perfect for mood setting and time-of-day requirements.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.