Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raphael Sand Black 4 Light Outdoor Post Mount Fixture

  • Mfr # 5029PHXLR-BK

  • Zoro # G122842929


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation hardware
Color
Sand Black
Width
14 in
Shade Material
Glass
Series
Raphael
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5029PHXLR-BK
Zoro #
G122842929
UPC #
685659214925
Country of Origin
China

Dimensions

Width
14 in
Length
14 in
Height
33 in

Details

Includes
Installation hardware
Item
Outdoor Post Mount Fixture
Color
Sand Black
Shade Material
Glass
Series
Raphael
Voltage
120 V
Material of Construction
Aluminum
Damp/Wet Rating
Wet
Shade Finish
Clear Seedy

Description

Romantic with a village aesthetic, this four-light outdoor post-mount fixture brings a romantic personality as it illuminates yards and garden spaces. A soft sand black finish over aluminum construction highlights ornate detail, with a lantern-like silhouette and clear seedy glass panels creating an enticing look. Clustered candle holders softly glow with dimmable lighting, perfect for meeting illumination needs around the clock.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.