Shop Z-LITE
See all product information
Create Account
Raphael Sand Black 4 Light Outdoor Wall Light
- Mfr # 5029XL-BK
- Zoro # G222842966
product price:Â
$
762.99
/ea
Free Shipping & Returns
Key Features
Includes
Installation Hardware
Voltage
120V
Width
14 in
Height
36-1/4 in
Length
15-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5029XL-BK
- Zoro #
- G222842966
- UPC #
- 685659214901
- Country of Origin
- China
- Includes
- Installation Hardware
- Item
- Outdoor Wall Light
- Voltage
- 120V
- Series
- Raphael
- Damp/Wet Rating
- Wet
- Housing Material
- Aluminum
- Shade Finish
- Clear Seedy
- Shade Material
- Glass
- Fixture Housing Color
- Sand Black
Dimensions
- Width
- 14 in
- Height
- 36-1/4 in
- Length
- 15-1/2 in
Description
A charmingly curled arm joins multiple elegant detailing on this four-light outdoor wall light, an excellent illumination source for larger exterior spaces. Sand black finish aluminum framing creates a tapered lantern motif, as clear seedy glass panels reveal village-inspired candelabra bulb mounts. Choose dimming functions to customize delivery of lighting levels for mood and function.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.