Raphael Sand Black 5 Light Outdoor Pier Mounted Fixture

  • Mfr # 5029PHXXLR-533PM-BK

  • Zoro # G822842847


product price: $1,427.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Wet
Shade Finish
Clear Seedy
Color
Sand Black
Includes
Installation hardware
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5029PHXXLR-533PM-BK
Zoro #
G822842847
UPC #
685659218930
Country of Origin
China

Dimensions

Height
42-3/4 in
Width
18 in
Length
18 in

Details

Damp/Wet Rating
Wet
Shade Finish
Clear Seedy
Color
Sand Black
Includes
Installation hardware
Shade Material
Glass
Series
Raphael
Item
Outdoor Pier Mounted Fixture
Material of Construction
Aluminum
Voltage
120 V

Description

Accents and detail embellish this charming five-light outdoor pier mounted fixture, lifting the aesthetic of a custom outdoor space. Highlighting gardens and walkways, its lantern motif is crafted of sand black finish aluminum with clear seedy glass panels that inspire a dreamy look. Internal candelabra bulb mounts offer a village motif to a dimmable light perfect for 24-hour illumination.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.