Realm Sphere 1 Light Pendant, Brushed Nickel/Matte Opal, 8.5 In W x 8.75 In H

  • Mfr # 7517P7-BN

  • Zoro # G415558544


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
Length
8.5 in
Width
8.5 in
Number of Lights
1
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7517P7-BN
Zoro #
G415558544
UPC #
-
Country of Origin
China

Dimensions

Height
8.75 in
Length
8.5 in
Width
8.5 in
Cord Length
110 in
Chain Length
Rods: 6 x 12"+1 x 6"+1 x 3"
Canopy Dimensions
5.125" L x 5.125" W

Details

Number of Lights
1
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Collection Name
Realm Sphere
Shade Material
Glass
Item
Pendant
Watts
60W
Energy Star Compliant
No
Standards
ETL Certified
Lamp Base
Medium
Dimmable
Yes
Shade Color
Matte Opal
Lamp Included
No
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Frame Material
Steel
Location Rating
Dry
Frame Finish
Brushed Nickel
Sloped Ceiling Compatible
Yes

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.