Realm Sphere 1 Light Pendant, Matte Black/Matte Opal, 10.75 In W x 11.25 In H

  • Mfr # 7517P11-MB

  • Zoro # G715558794


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Length
10.75 in
Width
10.75 in
Number of Lights
1
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7517P11-MB
Zoro #
G715558794
UPC #
-
Country of Origin
China

Dimensions

Height
11.25 in
Length
10.75 in
Width
10.75 in
Cord Length
110 in
Chain Length
Rods: 6 x 12"+1 x 6"+1 x 3"
Canopy Dimensions
5.125" L x 5.125" W

Details

Number of Lights
1
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Collection Name
Realm Sphere
Shade Material
Glass
Item
Pendant
Energy Star Compliant
No
Lamp Included
No
Lamp Base
Medium
Standards
ETL Certified
Watts
60W
Shade Color
Matte Opal
Dimmable
Yes
Frame Finish
Matte Black
Location Rating
Dry
Frame Material
Steel
Sloped Ceiling Compatible
Yes
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.