Realm Sphere 1 Light Pendant, Modern Gold/Matte Opal, 8.5 In W x 8.75 In H

  • Mfr # 7517P7-MGLD

  • Zoro # G915558532


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
Length
8.5 in
Width
8.5 in
Number of Lights
1
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7517P7-MGLD
Zoro #
G915558532
UPC #
-
Country of Origin
China

Dimensions

Height
8.75 in
Length
8.5 in
Width
8.5 in
Chain Length
Rods: 6 x 12"+1 x 6"+1 x 3"
Cord Length
110 in
Canopy Dimensions
5.125" L x 5.125" W

Details

Number of Lights
1
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Collection Name
Realm Sphere
Shade Material
Glass
Item
Pendant
Watts
60W
Standards
ETL Certified
Dimmable
Yes
Lamp Base
Medium
Lamp Included
No
Shade Color
Matte Opal
Energy Star Compliant
No
Frame Material
Steel
Location Rating
Dry
Frame Finish
Modern Gold
Sloped Ceiling Compatible
Yes
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.