Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Realm Sphere 1 Light Wall Sconce, Matte Black/Matte Opal, 6.25 In W

  • Mfr # 7517-1S-MB

  • Zoro # G415558698


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Height
6.25 in
Width
6.25 in
Dimmable
Yes
Length
8.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7517-1S-MB
Zoro #
G415558698
UPC #
-
Country of Origin
China

Dimensions

Height
6.25 in
Width
6.25 in
Length
8.5 in
Backplate Dimensions
5.125"W x 5.125" H

Details

Dimmable
Yes
Item
Wall Sconce
Watts
60W
Number of Bulbs
1
Shade Color
Matte Opal
Standards
ETL Certified
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Energy Star Compliant
No
Lamp Included
No
Lamp Base
Medium
Location Rating
Dry
Application
Bathroom; Powder Room; Bedroom; Hallway
Shade Material
Glass
Collection
Realm Sphere
Frame Material
Steel
Frame Finish
Matte Black

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.