Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Realm Sphere 2 Light Vanity, Matte Black/Matte Opal, 16 In W x 9.75 In H

  • Mfr # 7517-2V-MB

  • Zoro # G915558587


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Height
9.75 in
Length
7.5 in
Width
16 in
Number of Lights
2
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7517-2V-MB
Zoro #
G915558587
UPC #
-
Country of Origin
China

Dimensions

Height
9.75 in
Length
7.5 in
Width
16 in
Backplate Dimensions
5.125"W x 5.125" H

Details

Item
Vanity
Number of Lights
2
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Collection Name
Realm Sphere
Shade Material
Glass
Energy Star Compliant
No
Standards
ETL Certified
Dimmable
Yes
Bulb Included
No
Watts
60W
Application
Bathroom; Powder Room
Frame Material
Steel
Bulb Base Type
Medium
Frame Finish
Matte Black
Shade Color
Matte Opal
Location Rating
Dry

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.