Zoro Homepage

Realm Sphere 2 Light Vanity, Modern Gold/Matte Opal, 16 In W x 9.75 In H

  • Mfr # 7517-2V-MGLD

  • Zoro # G515558741


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Height
9.75 in
Length
7.5 in
Width
16 in
Number of Lights
2
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7517-2V-MGLD
Zoro #
G515558741
UPC #
-
Country of Origin
China

Dimensions

Height
9.75 in
Length
7.5 in
Width
16 in
Backplate Dimensions
5.125"W x 5.125" H

Details

Item
Vanity
Number of Lights
2
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Collection Name
Realm Sphere
Shade Material
Glass
Dimmable
Yes
Bulb Included
No
Energy Star Compliant
No
Watts
60W
Standards
ETL Certified
Location Rating
Dry
Application
Bathroom; Powder Room
Frame Finish
Modern Gold
Shade Color
Matte Opal
Bulb Base Type
Medium
Frame Material
Steel

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.