Realm Sphere 3 Light Chandelier, Matte Black, 17.25 In W x 6.25 In H

  • Mfr # 7517-3MB

  • Zoro # G915558785


product price:  $298.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Cord Length
110 in
Chain Length
Rods: 6 x 12"+1 x 6"+1 x 3"
Shade Color
Matte Opal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7517-3MB
Zoro #
G915558785
UPC #
-
Country of Origin
China

Dimensions

Cord Length
110 in
Chain Length
Rods: 6 x 12"+1 x 6"+1 x 3"
Height
6.25 in
Width
17.25 in
Length
17.25 in
Canopy Dimensions
5.125" L x 5.125" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Shade Color
Matte Opal
Dimmable
Yes
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Number of Lights
3
Shade Material
Glass
Standards
ETL Certified
Collection
Realm Sphere
Bulb Included
No
Bulb Base Type
Medium
Sloped Ceiling Compatible
Yes
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Frame Material
Steel
Location Rating
Dry
Frame Finish
Matte Black

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.