Realm Sphere 3 Light Semi Flush Mount, Brushed Nickel/Matte Opal, 17.25 In W x 10.5 In H

  • Mfr # 7517-3SF-BN

  • Zoro # G115558738


product price:  $268.00
/ea
Free Shipping & Returns

Key Features

Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Width
17.25 in
Length
17.25 in
Shade Color
Matte Opal
Number of Bulbs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7517-3SF-BN
Zoro #
G115558738
UPC #
-
Country of Origin
China

Dimensions

Width
17.25 in
Length
17.25 in
Height
10.5 in
Canopy Dimensions
5.125" L x 5.125" W

Details

Item
Semi Flush Mount
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Shade Color
Matte Opal
Number of Bulbs
3
Lamp Base
Medium
Watts
60W
Frame Material
Steel
Application
Bathroom; Bedroom; Dining Room; Dinette; Foyer; Game Room; Hallway; Kids Room; Kithcen; Kitchenette; Living Room; Office; Utility Room
Shade Material
Glass
Lamp Included
No
Energy Star Compliant
No
Frame Finish
Brushed Nickel
Location Rating
Dry
Sloped Ceiling Compatible
Yes
Dimmable
Yes
Collection
Realm Sphere
Standards
ETL Certified

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.