Realm Sphere 3 Light Semi Flush Mount, Matte Black/Matte Opal, 17.25 In W x 10.5 In H

  • Mfr # 7517-3SF-MB

  • Zoro # G415558520


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Shade Color
Matte Opal
Lamp Base
Medium
Number of Bulbs
3
Width
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7517-3SF-MB
Zoro #
G415558520
UPC #
-
Country of Origin
China

Dimensions

Width
17.25 in
Length
17.25 in
Height
10.5 in
Canopy Dimensions
5.125" L x 5.125" W

Details

Item
Semi Flush Mount
Watts
60W
Shade Color
Matte Opal
Lamp Base
Medium
Number of Bulbs
3
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Shade Material
Glass
Sloped Ceiling Compatible
Yes
Standards
ETL Certified
Frame Material
Steel
Frame Finish
Matte Black
Dimmable
Yes
Lamp Included
No
Application
Bathroom; Bedroom; Dining Room; Dinette; Foyer; Game Room; Hallway; Kids Room; Kithcen; Kitchenette; Living Room; Office; Utility Room
Energy Star Compliant
No
Collection
Realm Sphere
Location Rating
Dry

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.