Realm Sphere 3 Light Vanity, Brushed Nickel/Matte Opal, 24 In W x 9.75 In H

  • Mfr # 7517-3V-BN

  • Zoro # G715558572


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Height
9.75 in
Length
7.5 in
Width
24 in
Number of Lights
3
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7517-3V-BN
Zoro #
G715558572
UPC #
-
Country of Origin
China

Dimensions

Height
9.75 in
Length
7.5 in
Width
24 in
Backplate Dimensions
5.125"W x 5.125" H

Details

Item
Vanity
Number of Lights
3
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Collection Name
Realm Sphere
Shade Material
Glass
Watts
60W
Energy Star Compliant
No
Bulb Included
No
Dimmable
Yes
Standards
ETL Certified
Location Rating
Dry
Bulb Base Type
Medium
Frame Finish
Brushed Nickel
Frame Material
Steel
Application
Bathroom; Powder Room
Shade Color
Matte Opal

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.